Please login to your online account to display your discounted pricing

Tie-Dyed Lab Coats


Cotton lab coats with eye-catching tie-dye print.

Manufacturer: fisher science education  8833-10

 View more versions of this product

 Alert

CAUTION: Intended for children older than 12.

Catalog No. S01681A

  • / Each
 

Description & Specifications

Specifications

Material Cotton Twill
No. of Pockets 2
Length (English) 40.5 in.
Length (Metric) 102.87cm
Size Medium
Size (English) Chest 48 in.