Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe U-tek™ Phase Change Materials


Ideal for transporting and shipping low-temperature scientific materials

Manufacturer: sonoco™  TS418

 View more versions of this product

Catalog No. 03-528-1

  • / Case of 24 Each
 

Description & Specifications

Specifications

For Use With (Application) Ideal for products requiring frozen temperatures or extreme cold that may not tolerate dry ice or Carbon dioxide
Freezing Point -23°C
Height (English) 1 in.
Length (English) 6.75 in.
Length (Metric) 17cm
Material Laminated, Metallic film
Quantity 24 Case
Weight (English) 24 oz.
Weight (Metric) 1.13kg
Width (English) 8 in.
Product Type U-tek™ Phase Change Material
Dimensions (L x W x H) 6.75 x 8 x 1 in. (17 x 30 x 2.54cm)
Height (Metric) 2.54cm
Width (Metric) 30cm