Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe U-tek™ Phase Change Materials


Ideal for transporting and shipping low-temperature scientific materials

Manufacturer: sonoco™  TS414

 View more versions of this product

Catalog No. 03-528C

  • / Case of 12 Each
 

Description & Specifications

Specifications

Width (English) 1.5 in.
Product Type U-tek™ Phase Change Material
For Use With (Application) Ideal for products requiring frozen temperatures or extreme cold that may not tolerate dry ice or Carbon dioxide
Weight (Metric) 0.65kg
Weight (English) 25.5 oz.
Freezing Point -1°C
Quantity 12 Case
Dimensions (L x W x H) 7.5 x 1.5 x 1 in. (19 x 1.27 x 2.54cm)
Width (Metric) 1.27cm
Height (Metric) 2.54cm
Height (English) 1 in.
Length (Metric) 19cm
Length (English) 7.5 in.
Material Laminated, Metallic film