Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe U-tek™ Phase Change Materials


Ideal for transporting and shipping low-temperature scientific materials

Manufacturer: sonoco™  TS420

 View more versions of this product

Catalog No. 03-528-5

  • / Case of 12 Each
 

Description & Specifications

Specifications

Dimensions (L x W x H) 7.5 x 2 x 1 in. (19 x 28 x 2.54cm)
For Use With (Application) Ideal for products requiring frozen temperatures or extreme cold that may not tolerate dry ice or Carbon dioxide
Freezing Point -23°C
Height (English) 1 in.
Height (Metric) 2.54cm
Length (English) 7.5 in.
Length (Metric) 19cm
Material Laminated, Metallic film
Quantity 12 Case
Weight (English) 42.8 oz.
Weight (Metric) 0.45kg
Width (English) 2 in.
Width (Metric) 28cm
Product Type U-tek™ Phase Change Material