Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe PolarPack™ Foam Bricks


Reusable semi-rigid refrigerant blocks provide the thermal solution for temperature-critical packages during transit

Manufacturer: sonoco™  TSFPP18

 View more versions of this product

Catalog No. 03-531-53

  • / Case of 28 Each
 

Description & Specifications

Specifications

Dimensions (L x W x H) 8.25 x 5.5 x 0.75 in. (20.9 x 14 x 1.9cm)
Width (English) 5.5 in.
Width (Metric) 14cm
Height (English) 0.75 in.
Height (Metric) 1.9cm
Length (English) 8.25 in.
Length (Metric) 20.9cm
Quantity 28 Case
Temperature (English) Operating 32°F
Temperature (Metric) Operating 0°C
Weight (English) 0.002 lb.
Weight (Metric) 0.72kg
Product Type Refrigerant Ice Pack