Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe PolarPack™ Foam Bricks


Refrigerant bricks are vacuum-sealed for consistent weight and shape. These semi-rigid foam bricks never change shape during freezing, thawing or transit, enabling superior surface contact for more consistent temperature control.

Manufacturer: sonoco™  FPP23

 View more versions of this product

Catalog No. 03-531-54

  • / Case of 20 Each
 

Description & Specifications

Specifications

Dimensions (L x W x H) 5 x 4 x 1.75 in. (12.7 x 10.16 x 4.4cm)
Height (English) 1.75 in.
Height (Metric) 4.4cm
Length (English) 5 in.
Length (Metric) 12.7cm
Quantity 20 Case
Temperature (English) Operating 32°F
Temperature (Metric) Operating 0°C
Weight (English) 8 oz.
Weight (Metric) 1.2kg
Width (English) 4 in.
Width (Metric) 10.16cm
Product Type Refrigerant Ice Pack

  • Available in a broad selection of styles and sizes
  • Maintain temperature for an extended time
  • Never change shape while in transit
  • Freeze at 0°C (32°F)
  • Nontoxic