Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe PolarPack™ Foam Bricks


Refrigerant bricks are vacuum-sealed for consistent weight and shape. These semi-rigid foam bricks never change shape during freezing, thawing or transit, enabling superior surface contact for more consistent temperature control.

Manufacturer: sonoco™  TSFPP64

 View more versions of this product

Catalog No. 03-530-013

  • / Case of 10 Each
 

Description & Specifications

Specifications

Temperature (Metric) Operating 0°C
Length (English) 10.5 in.
Weight (Metric) 1.3kg
Weight (English) 26.2 oz.
Dimensions (L x W x H) 10.5 x 4 x 1.75 in. (26.7 x 32.3 x 4.4cm)
Length (Metric) 26.7cm
Width (English) 4 in.
Product Type Refrigerant Ice Pack
Quantity 10 Case
Temperature (English) Operating 32°F
Width (Metric) 32.3cm
Height (English) 1.75 in.
Height (Metric) 4.4cm

  • Available in a broad selection of styles and sizes
  • Maintain temperature for an extended time
  • Never change shape while in transit
  • Freeze at 0°C (32°F)
  • Nontoxic