Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe PolarPack™ Foam Bricks


Reusable semi-rigid refrigerant blocks provide the thermal solution for temperature-critical packages during transit

Manufacturer: sonoco™  TSFPP7B

 View more versions of this product

Catalog No. 03-530-010

  • / Case of 72 Each
 

Description & Specifications

Specifications

Dimensions (L x W x H) 4.5 x 4 x 0.75 in. (11.4 x 53.34 x 1.9cm)
Height (English) 0.75 in.
Height (Metric) 1.9cm
Length (English) 4.5 in.
Length (Metric) 11.4cm
Quantity 72 Case
Temperature (English) Operating 32°F
Temperature (Metric) Operating 0°C
Weight (English) 23 oz.
Weight (Metric) 0.51kg
Width (English) 4 in.
Width (Metric) 53.34cm
Product Type Refrigerant Ice Pack