missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sonoco™ ThermoSafe Insulated Storage and Transport Chests
Dry ice storage chests provide mobile, non-electrical low-temperature maintenance for a wide variety of laboratory and field applications. Ideal for dry ice or wet ice storage, hot storage, or field collection.
Manufacturer: Sonoco™ TS304
Description
Ideal for dry ice and wet ice storage, short-term frozen and hot storage.
- Efficient, nondeteriorating urethane foam insulation
- Resist vapor, water, rust, corrosion
- Washable
- Interior corners are rounded for easy cleanup
- Lid is hinged (except 50 lb. size) and includes support that keeps it upright
Order Info
Dollies not included
Specifications
No Handles | |
Storage and Transport Chest | |
13.37 in. | |
15 in. | |
14.062 in. | |
Tight-fitting Plug Lid | |
Ideal for dry ice and wet ice storage, short-term frozen and hot storage |
Polyethylene | |
33.97 cm | |
38.1 cm | |
35.71 cm | |
15 x 14.062 x 13.37 in. (38.1 x 35.71 x 33.97 cm) | |
No option for dollies | |
12 lb. |