Please login to your online account to display your discounted pricing

Sonoco™ Insulated Shipper Multipurpose Containers and Accessories


Ideal shippers for the safe storage and transport of most refrigerated or frozen materials

Manufacturer: sonoco™  TS615

 View more versions of this product

Catalog No. 03-532-101

  • / Case of 3 Each
 

Description & Specifications

Specifications

Product Type Insulated Shipper
Material Reusable Expanded Polystyrene (EPS) bio-mailers; Corruagated
Height (English) Exterior 15 in.
Height (Metric) Exterior 39.4cm
Length (English) Exterior 15.5 in.
Length (Metric) Exterior 38.1cm
Width (English) Exterior 15.5 in.
Width (Metric) Exterior 38.1cm
For Use With Use for culture packs, serums, vaccines, and laboratory specimens.
Dimensions (L x W x H) Exterior 38.1 x 38.1 x 39.4cm