Please login to your online account to display your discounted pricing

Sonoco™ Insulated Shipper Multipurpose Containers and Accessories


Ideal shippers for the safe storage and transport of most refrigerated or frozen materials

Manufacturer: sonoco™  TS448UPS

 View more versions of this product

Catalog No. 03-530-73

  • / Case of 4 Each
 

Description & Specifications

Specifications

Product Type Insulated Shipper
Material Insulated Expanded Polystyrene (EPS) Container
Height (English) Exterior 10 in.
Height (Metric) Exterior 25.4cm
Length (English) Exterior 14 in.
Length (Metric) Exterior 35.6cm
Width (English) Exterior 14 in.
Width (Metric) Exterior 35.6cm
For Use With Use for culture packs, serums, vaccines, and laboratory specimens.
Dimensions (L x W x H) Exterior 35.6 x 35.6 x 25.4cm