Please login to your online account to display your discounted pricing

Sonoco™ Insulated Shipper Multipurpose Containers and Accessories


Ideal shippers for the safe storage and transport of most refrigerated or frozen materials

Manufacturer: sonoco™  TS317UPS

 View more versions of this product

Catalog No. 03-530-51

  • / Case of 6 Each
 

Description & Specifications

Specifications

Product Type Insulated Shipper
For Use With Use for culture packs, serums, vaccines, and laboratory specimens.
Length (Metric) Exterior 34.9cm
Dimensions (L x W x H) Exterior 34.9 x 26.7 x 34.3cm
Length (English) Exterior 13.75 in.
Width (Metric) Exterior 26.7cm
Height (Metric) Exterior 34.3cm
Height (English) Exterior 13.5 in.
Width (English) Exterior 10.5 in.
Material Corrugated Carton and Dome-Style Expanded Polystyrene (EPS) Container