Please login to your online account to display your discounted pricing

Sonoco™ Insulated Shipper Multipurpose Containers and Accessories


Ideal shippers for the safe storage and transport of most refrigerated or frozen materials

Manufacturer: sonoco™  TS499

 View more versions of this product

Catalog No. 03-530-46

  • / Case of 2 Each
 

Description & Specifications

Specifications

Product Type Insulated Shipper
Height (English) Exterior 17.87 in.
Dimensions (L x W x H) Exterior 61 x 45.7 x 45.4cm
Length (Metric) Exterior 61cm
Height (Metric) Exterior 45.4cm
Width (Metric) Exterior 45.7cm
Length (English) Exterior 24 in.
For Use With Use for culture packs, serums, vaccines, and laboratory specimens.
Material Expanded Polystyrene (EPS) foam assembled in corrugated carton
Width (English) Exterior 18 in.