Please login to your online account to display your discounted pricing

Sonoco™ Insulated Shipper Multipurpose Containers and Accessories


Ideal shippers for the safe storage and transport of most refrigerated or frozen materials

Manufacturer: sonoco™  TS316

 View more versions of this product

Catalog No. 03-530-2

  • / Case of 12 Each
 

Description & Specifications

Specifications

Product Type Foam Insert
Dimensions (L x W x H) Exterior 28 x 23 x 18cm
Width (English) Exterior 9 in.
Length (Metric) Exterior 28cm
Height (English) Exterior 7.25 in.
Height (Metric) Exterior 18cm
Length (English) Exterior 11 in.
Width (Metric) Exterior 23cm
Material Expanded Polystyrene (EPS) Foam
For Use With Use for culture packs, serums, vaccines, and laboratory specimens; For dry ice sublimation.