Please login to your online account to display your discounted pricing

Sonoco™ Insulated Shipper Multipurpose Containers and Accessories


Ideal shippers for the safe storage and transport of most refrigerated or frozen materials

Manufacturer: sonoco™  355LICE

 View more versions of this product

Catalog No. 03532105

  • / Case
 

Description & Specifications

Specifications

Product Type Insulated Shipper
Height (Metric) Exterior 37.1cm
Length (Metric) Exterior 35.6cm
Width (Metric) Exterior 35.6cm
Material Reusable Expanded Polystyrene (EPS) bio-mailers; Corrugated
Dimensions (L x W x H) Exterior 35.6 x 35.6 x 37.1cm
Height (English) Exterior 14.6 in.
Width (English) Exterior 14 in.
For Use With Use for culture packs, serums, vaccines, and laboratory specimens.
Length (English) Exterior 14 in.