Please login to your online account to display your discounted pricing

Sonoco™ Insulated Shipper Multipurpose Containers and Accessories


Ideal shippers for the safe storage and transport of most refrigerated or frozen materials

Manufacturer: sonoco™  318SQ

 View more versions of this product

Catalog No. 03525101

  • / Each
 

Description & Specifications

Specifications

Material Reusable Expanded Polystyrene (EPS) bio-mailers; Corrugated
Height (English) Exterior 7.25 in.
Length (English) Exterior 11 in.
Width (Metric) Exterior 22.9cm
For Use With Use for culture packs, serums, vaccines, and laboratory specimens.
Dimensions (L x W x H) Exterior 28 x 22.9 x 18cm
Product Type Insulated Shipper
Height (Metric) Exterior 18cm
Length (Metric) Exterior 28cm
Width (English) Exterior 9 in.