missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sonoco™ ThermoSafe™ GREENBOX™ Thermal Management Systems: CRT (15° to 30°C)
GREENBOX is a sustainable packaging, designed for the safe transportation of temperature-sensitive products
$920.64 - $920.64
Specifications
Dimensions (L x W x H) | L x W x H (Exterior): 22.86 x 22.86 x 22.86 cm (9 x 9 x 9 in.); Wall Thickness: 1.27 cm (0.5 in.) |
---|---|
For Use With (Application) | Safe transportation of temperature sensitive products |
Wall Thickness (English) | 0.5 in. |
Material | Vacuum Insulated Panels |
Type | Temperature-Controlled Package Shipper |
Catalog Number | Mfr. No. | Holds Temp., Hours | Description | Dimensions (L x W x H) | Weight (English) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Holds Temp., Hours | Description | Dimensions (L x W x H) | Weight (English) | Price | Quantity | ||
03-531-241
|
Sonoco™
09UC3 |
72 | Payload L x W x H: 18 x 19 x 9.1cm (7.1 x 7.5 x 3.6 in.); Payload Capacity: 3.14L | L x W x H (Exterior): 22.86 x 22.86 x 22.86 cm (9 x 9 x 9 in.); Wall Thickness: 1.27 cm (0.5 in.) | 7.9 lb. |
Each for $920.64
|
|
||
Description
Greenbox™ Reusable Insulated Shippers have been designed to utilize simple packaging configurations, reduce operational complexity, and optimize total cost of ownership. GreenBox's simple design and modular format increases reclamation and refurbishment efficiencies. Ensure the efficacy of your valuable temperature-sensitive products and maintain regulatory compliance throughout distribution with Greenbox.- ZERO Bench-Time™ refrigerant design means no waiting, greatly simplifies and accelerates the assembly process
- Utilizes VIP insulation and PureTemp™ PCMs resulting in fewer components and lower weight, decreasing total cost of ownership
Specifications
L x W x H (Exterior): 22.86 x 22.86 x 22.86 cm (9 x 9 x 9 in.); Wall Thickness: 1.27 cm (0.5 in.) | |
0.5 in. | |
Temperature-Controlled Package Shipper | |
15°C to 30°C |
Safe transportation of temperature sensitive products | |
Vacuum Insulated Panels | |
Controlled Room Temperature (CRT) |