missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sonoco™ ThermoSafe Aluminum Dollies for Storage /Transport Chests
Provide easy transport and handling for storage chests
$597.23 - $628.43
Specifications
For Use With (Application) | To provide easy transport and handling for storage chests |
---|---|
Product Type | Dolly |
Includes | Four sturdy swivel casters with brakes |
Material | Aluminum |
Description
Provide easy transport and handling for storage chests
- Heavy-duty aluminum construction
- Four sturdy 4 in. (10cm) swivel casters with brakes
Specifications
To provide easy transport and handling for storage chests | |
Dolly | |
Four sturdy swivel casters with brakes | |
Aluminum |