Please login to your online account to display your discounted pricing

Thermo Scientific™ ThermoFlex™ Recirculating Chillers


Optimized for the most demanding applications, high-performance ThermoFlex Recirculating Chillers are reliable, easy-to-use and easy-to-maintain

Manufacturer: thermo scientific™  101101110000001

 View more versions of this product

Catalog No. 13-266-131

  • / Each
 

Description & Specifications

Specifications

Hertz 60Hz
Temperature Stability +/- 0.1°C
Temperature Range (Metric) 5 to 40°C
Ambient Temperature 10 to 40°C
Description 900w; Pumping option PD2; 115V 60Hz
Cooling Capacity 900w
Item Description 900w; Pumping option PD2; 115V 60Hz
Volume (English) Reservoir 1.9 gal.
Certifications/Compliance NRTL Certified to CSA Standards; CE marked
Electrical Requirements 115V 60Hz
Volume (Metric) Reservoir 7.2L
Voltage 115V

The ThermoFlex platform was developed with customer input from concept to design. This high-performance chiller platform, with cooling capacity up to 24000w/81964 BTU, is configurable to meet application demands.

Ease of Use

  • An intuitive user interface for ease of operation
  • Air and water filters that can be changed while unit is in operation
  • Innovative packaging for rapid installation
  • Quick start guide enables trouble-free system start-up

Superior Performance

  • Improved cooling capacity
  • Increased reliability
  • Ease of maintenance

Configurable Design

  • Wide range of available cooling capacities
  • Variety of available options
  • Installation flexibility

Recommended for:

  • Aerospace
  • Analytical
  • Biotech
  • Chemical
  • Industrial
  • Medical
  • Pharmaceutical
  • Research
  • University