Learn More
Thermo Scientific™ ThermoChill I Recirculating Chillers
Experience reliable liquid temperature control, with cooling capacity up to 700W/2391 BTU. ThermoChill I innovative design features maximize product reliability.
$8182.70 - $8991.65
Specifications
Certifications/Compliance | CE marked/UL listed |
---|---|
Temperature Range | -10°C to +30°C |
Refrigerant | R134A |
Temperature (Setpoint) | -10°C to +30°C |
Catalog Number | Mfr. No. | Description | Cooling Capacity | Temperature (Setpoint) | Communications | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Cooling Capacity | Temperature (Setpoint) | Communications | Price | Quantity | ||
13-875-105
|
Thermo Scientific™
196211010000 |
ThermoChill I LR, 115V/ 60Hz, PD-1 | Up to 700 watts | -10°C to +30°C | None |
Each for $8,182.70
|
|
||
13-874-253
|
Thermo Scientific™
196211120000 |
ThermoChill I LR, 115V/ 60Hz, PD-1 | Up to 700 watts | -10°C to +30°C | RS232 |
Each for $8,991.65
|
|
||
13876530
|
Thermo Scientific™
196214010000 |
ThermoChill I LR 115V/60HZ MDCI | 700 watts | -10°C to +30°C | None |
Each for $8,182.70
|
|
||
13876531
|
Thermo Scientific™
196214120000 |
ThermoChill I LR, 115V/60HZ, MDCI RS232 | Up to 700 watts | -10°C to +30°C | RS232 |
Each for $8,991.65
|
|
||
13876532
|
Thermo Scientific™
196221010000 |
ThermoChill I LR, 230V/50Hz, PD-1 | Up to 600 watts | -10°C to +30°C | None |
Each for $8,277.94
|
|
||
13876534
|
Thermo Scientific™
196224010000 |
ThermoChill I LR, 230V/50Hz, MDCI | Up to 600 watts | -10°C to +30°C | None |
Each for $8,277.94
|
|
||
13876535
|
Thermo Scientific™
196224120000 |
ThermoChill I LR, 230V/50Hz, MDCI RS232 | Up to 600 watts | -10°C to +30°C | None |
Each for $8,991.65
|
|
||
Description
Experience reliable liquid temperature control, with cooling capacity up to 700W/2391 BTU using Thermo Scientific™ ThermoChill I Recirculating Chillers. The ThermoChill series of chillers is a compact line of refrigerated recirculators ranging in cooling capacities from 600 to 2000 watts. Innovative design features such as minimized plumbing connections and an integrated full-flow fluid strainer maximize product reliability.
- Accessible fill port for easy filling
- Pressure gauge located on control panel for easy viewing
- Intuitive digital controller
- Controller indicator lights illuminate when adjusting settings or when high/low temp alarms activated
- Removable full-low strainer ensures clean recirculating fluid
- Locking caster for easy unit maneuvering
- Dimensions: 23.8 × 14.0 × 23.0 in. (60.5 × 35.6 × 58.4cm)
- RS232 or RS485 digital communications optional
Specifications
CE marked/UL listed | |
-10°C to +30°C | |
R134A | |
-10°C to +30°C |