Please login to your online account to display your discounted pricing

Thermo Scientific™ VersiCap™ Mat Cap Strips


Flexible mats of flat, domed cap strips for PCR or ultra clear cap strips for qPCR applications for use with Thermo Scientific 96-well PCR plates and strip tubes.

Manufacturer: thermo scientific™  AB1820

 View more versions of this product

Catalog No. AB1820

  • / Case
 

Description & Specifications

Specifications

Temperature Range (Metric) -20° to 120°C
Product Type Sealing Mat
Certifications/Compliance Certified free from DNase, RNase and Human Genomic DNA
For Use With Thermo Scientific 96-well PCR plates as well as standard and low profile strip tubes
Color Ultra-Clear
Material Polypropylene
Autoclavable Yes
Temperature Range (English) -4° to 248°F
No. per Case 1