Please login to your online account to display your discounted pricing

Thermo Scientific™ Thermolyne™ Benchtop Muffle Furnaces


Compact, lightweight benchtop furnaces

Manufacturer: thermo scientific™  F4792080

 View more versions of this product

Catalog No. 10-505-59

  • / Each
 

Description & Specifications

Specifications

Voltage 208V
Wattage 1560w
Amperage 7.5A
Capacity (Metric) 2L
Hertz 50/60Hz
Temperature Range (Metric) 100 to 1200°C