Please login to your online account to display your discounted pricing

Thermo Scientific™ SUN-SRi™ Unassembled 8-425 Vial Kits


Pre-assembled caps and septa save time during sample preparation while minimizing contamination during assembly

Manufacturer: thermo scientific™  200418

 View more versions of this product

Catalog No. 03-340-350

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Material Silica Glass
Pre-slit Yes
Color Black
Type Vial Kit
Vial Closure Size 8-425
Vial Volume (Metric) 2mL
Closure Type Screw cap
Capacity (Metric) 2.0mL
Diameter (English) Outside 0.47 in.
Diameter (Metric) Outside 12mm
Height (English) 1.25 in.
Height (Metric) 32mm
Material Closure Polypropylene