Please login to your online account to display your discounted pricing

Thermo Scientific™ SUN-SRi™ StepVial II™ Vials

Designed to ensure proper centering of limited-volume inserts, eliminating missed injections

$46.53 - $46.53

Specifications

Capacity (Metric) 1.5mL
Closure Type Open Top Screw Cap
Diameter (Metric) Outside 12mm
For Use With (Application) Robotic autosamplers
Height (Metric) 32mm
View More Specs
Products
Catalog Number Mfr. No. Color Price Quantity    

14-823-355

 
thermo scientific™
500778*
Clear Pack of 100 Each for $46.53
Description & Specifications

Specifications

Capacity (Metric) 1.5mL
Closure Type Open Top Screw Cap
Diameter (Metric) Outside 12mm
For Use With (Application) Robotic autosamplers
Height (Metric) 32mm
Material Borosilicate Glass
Quantity 100 Pack
Type StepVial II™ Vial
Vial Closure Size 9mm
Vial Volume (Metric) 1.5mL
Height (English) 1.25 in.
Marking Spot Yes
Material Closure Polypropylene
Neck Style Wide
Shape Flat
Volume (Metric) Residual <170μL

  • Standard graduated write-on patch for easy filling and identification of sample Clear, Type 1 Class A or Amber, Type 1 Class B, borosilicate glass May be used with robotic autosamplers in place of crimp style vials 40% larger opening for easier sample preparation 12×32mm vials have maximum fill volume of 1.5mL

Must be used with 9mm, StepVial II closures to ensure proper fit and functionality

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.