Please login to your online account to display your discounted pricing

Thermo Scientific™ SUN-SRi™ High Recovery Vials


Combine large sample capacities while eliminating waste

Manufacturer: thermo scientific™  203509

 View more versions of this product

Catalog No. 10-800-082

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Diameter (Metric) Outside 12mm
Color Amber
Material Borosilicate Glass
Type High Recovery Vial
Volume (Metric) 1.5mL
Closure Type Screw cap
Height (Metric) 32mm
Capacity (Metric) 1.5mL
Classification A
Shape Tapered
Volume (English) 0.4 dr.