Please login to your online account to display your discounted pricing

Thermo Scientific™ SUN-SRi™ Centrifugal Filter Devices


Combination filter/receiver tube unit for sample processing directly in centifuges

Manufacturer: thermo scientific™  62225CA

 View more versions of this product

Catalog No. 10-800-191

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Pore Size 0.2μm
Includes Filter housing; membrane; receiver tube
Max. Force 2,500xG
Membrane Material Cellulose Acetate
Volume (Metric) Up to 25mL
For Use With Benchtop and floor model centrifuges
Housing Material Polypropylene