missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ SUN-SRi™ Centrifugal Filter Devices
Combination filter/receiver tube unit for sample processing directly in centifuges
Supplier: Thermo Scientific™ 62215PV
Includes: Filter housing, membrane, and receiver tube
Description
- Units available for sample sizes from 200μL to 25mL
- For use in microcentrifuges, and benchtop and floor model centrifuges
- Choose from a variety of membrane materials: cellulose acetate, nylon, PTFE, PVDF, and regenerated cellulose
- Choice of pore sizes: 0.20μm and 0.45μm
- Feature virgin polyproyplene filter housing and capped, conical receiver tube
Units accommodating 200 to 750μL samples are for use in laboratory microcentrifuges; all others for use in benchtop and floor model centrifuges
Specifications
Laboratory Model Microcentrifuge | |
0.2 μm | |
Filter housing; membrane; receiver tube | |
Titan3 |
PVDF | |
Polypropylene | |
10,000xG | |
200 to 750 μL |