missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ SUN-SRi™ Calibrated To Deliver Non-Standard Size Volumetric Pipets
Manufactured from Type 1, Class A borosilicate glass
$1,474.60 - $1,780.97
Specifications
Calibration | To Deliver |
---|---|
Certifications/Compliance | ASTM E969 |
Class | A |
Material | Borosilicate Glass |
Type | Volumetric Pipet |
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
14-823-243
|
Thermo Scientific™
205632 |
11 mL |
Case of 12 Each for $1,474.60
|
|
14-823-245
|
Thermo Scientific™
205640 |
12.5 mL |
Case of 12 for $1,780.97
|
|
Description
All pipets have standard size tip openings.
Specifications
To Deliver | |
A | |
Volumetric Pipet |
ASTM E969 | |
Borosilicate Glass |