missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ SUN-SRi™ 8 × 40mm Shell Vials

Tear-away design of the polyethylene plug closure ensures penetration and ventilation while sampling

Manufacturer:  Thermo Scientific™ 201776

 View more versions of this product

Catalog No. 36-100-5037



Description

Description

Tear-away design of the polyethylene plug closure ensures penetration and ventilation while sampling

  • Available in Clear, Type 1 Class A or Amber, Type I Class B borosilicate glass or high quality polypropylene

Order Info

Shell vials are kitted unassembled with the appropriate closures specifically engineered to provide a proper fit.

Specifications

Specifications

Crimp
100 Pack
Amber
5 mL
Conical
40mm
Shell Vial
Polypropylene
1.57 in.
7mm
SDS
Documents