Please login to your online account to display your discounted pricing

Thermo Scientific™ SUN-SRi™ 8 × 40mm Shell Vials


Tear-away design of the polyethylene plug closure ensures penetration and ventilation while sampling

Manufacturer: thermo scientific™  500760

 View more versions of this product

Catalog No. 10-800-163

  • / Pack of 250 Each
 

Description & Specifications

Specifications

Material Closure Polyethylene
Capacity (Metric) 1.0mL
Shape Flat
Quantity 250 Pack
Height (English) 1.57 in.
Color Clear
Volume (Metric) Residual <120μL
Height (Metric) 40mm
Closure Type Plug
Size (Metric) Neck 8mm
Vial Volume (Metric) 1.25mL
Material Polypropylene
Type Shell Vial Kit