missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ SUN-SRi™ 12 × 32mm Standard Opening Crimp Vials

Standard graduated write-on patch for easy filling and identification

Manufacturer:  Thermo Scientific™ 200001

 View more versions of this product

Catalog No. 14-823-129



Description

Description

  • 2.0mL, 12 × 32mm crimp top vials
  • Manufactured of Clear Type 1, Class A or Amber, Type 1, Class B borosilicate glass
  • Compatible with 11mm aluminum seal closures
  • Feature write-on patch with graduations at 0.5, 1.0, and 1.5mL

Specifications

Specifications

11mm
Provide a consistently leak resistant seal for even the most volatile samples
32mm
Standard
Flat
<170μL
12 mm
2.0 mL
Crimp
1.25 in.
Yes
100 Pack
Autosampler Vial
Clear
Borosilicate Glass
Documents