missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ SUN-SRi™ 10-425 Wide Opening Vials

Provide increased target area for easier sample preparation

Manufacturer:  Thermo Scientific™ 500306

 View more versions of this product

Catalog No. 14-823-335



Requires : Requires the use of 10-425 screw thread closures and 10mm septa

Description

Description

  • Manufactured of Clear, Type 1 Class A or Amber, Type 1 Class B borosilicate glass

Specifications

Specifications

Screw
0.23 in.
Clear
Clear Borosilicate Glass
1.5 mL
32mm
Wide
Flat
10-425
6mm
12 mm
Vial
1.25 in.
Yes
100 Pack
<170μL
Documents