Please login to your online account to display your discounted pricing

Thermo Scientific™ Sorvall™ ST 40 Centrifuge and Rotor Packages

General-purpose 4L centrifuges for everyday sample preparations

Specifications

Certifications/Compliance IVD Compliant, IEC 61010-1, IEC 61010-2-202, IEC 61010-2-101. CE, CSA, UL, Certified Biosafety.
Controller Type Microprocessor
Max. RCF 3374 x G
Max. Speed 4200rpm
Display Color Graphic Display
View More Specs
Requires:  Rotor (included in package)
Products
Catalog Number Mfr. No. Price Quantity    

75-101-923

 
thermo scientific™
75101923
CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

75-103-839

 
thermo scientific™
75103839
CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

75-251-923

 
thermo scientific™
75251923
CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

75-253-839

 
thermo scientific™
75253839
CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

75-177-271

 
thermo scientific™
75177271
CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

75-277-271

 
thermo scientific™
75277271
CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

75-257-406

 
thermo scientific™
75257406
CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

75-107-473

 
thermo scientific™
75107473
CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

75-257-473

 
thermo scientific™
75257473
CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Certifications/Compliance IVD Compliant, IEC 61010-1, IEC 61010-2-202, IEC 61010-2-101. CE, CSA, UL, Certified Biosafety.
Controller Type Microprocessor
Max. RCF 3374 x G
Max. Speed 4200rpm
Display Color Graphic Display
Height (English) Open Cover 35.4 in.
Height (Metric) Open Cover 90cm
Memory 6 programs, direct access
Motor Type Direct, brushless induction, low-profile
Rotor Included Yes
Safety Features Auto-Lock rotor exchange system, SMARTspin imbalance detection system, Certified ClickSeal biocontainment system, language selection, 9 acceleration/10 braking profiles, motorized lid latch
Timer 9 hr. 99 min. plus HOLD

The Thermo Scientific Sorvall ST 40 general-purpose centrifuge series is perfect for everyday sample processing, including clinical protocols, cell culture applications and microplate processing. The refrigerated version is ideal for handling temperature-sensitive sample processing between -10° and +40°C.

Easy To Use

  • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance
  • Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches
Auto-Lock™ Rotor Exchange
  • Secure locking system allows easy push-button installation and exchange of rotors
  • Saves time switching between applications
  • Easy access to rotor chamber for quick cleaning, a healthier working environment and longer unit life
ClickSeal™ Bucket Sealing System
  • Biocontainment solution seals with a snap; eliminates screw caps and complicated clips
  • Glove-friendly, one-handed open/close capability
  • Certified by CAMR™ in Porton Down, UK
SMARTSpin™ Technology
  • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
  • Optimizes safety and improves separations

Space-Saving Design

  • Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning
  • Outstanding Energy Efficiency
    • Up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing

    Ventilated Model ST 40

    • Dimensions: 26.4L × 22.2W × 14.2 in.H [35.4 in.H open] (67 × 56.5 × 36cm [90cm open])
    • Net weight: 189.6 lb. (86kg)
    Refrigerated Model ST 40R
    • CFC-free refrigeration system
    • Temperature Range: -10° to +40°C
    • Pre-Cooling Function with direct button
    • 26.4L × 29.3W × 14.2 in.H [35.4 in.H open] (67 × 74.5 × 36cm [90cm open])
    • Net weight: 255.7 lb. (116kg)

    Cell Culture, Clinical and Healthcare

    CSA, Certified Biosafety, CE marked, UL listed

    IVD Compliant, IEC 61010-1, IEC 61010-2-202, IEC 61010-2-101

    This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.