Learn More
Thermo Scientific™ Sorvall™ ST 16 Centrifuge and Rotor Packages
Exceptional capacity, ergonomic features and value
Specifications
Capacity | 1.6L |
---|---|
Certifications/Compliance | UL listed, CSA certified, CE Certified Biosafety; IVD Compliant, IEC 61010-1, IEC 61010-2-202, IEC 61010-2-101 |
Height (English) Open Cover | 34.3 in. |
Height (Metric) Open Cover | 87cm |
Maximum Speed Range | 15,000 to 15,999rpm |
Requires: Rotor (included in package)
Catalog Number | Mfr. No. | Includes | Max. RCF | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Max. RCF | Price | Quantity | ||||
75-410-885
|
Thermo Scientific™
75410885 |
Sorvall ST 16 (75004241) TX-200 Swinging Bucket Rotor (75003658) 200mL Round Buckets (set of 4) (75003659) Sealing caps for TX-200 bucket (set of 4) (75003660) 7x15/10mL vac adapters (set of 4) (75003808) 8x5/7mL adapters (set of 4) (75003785) |
5580 x G |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
75-412-452
|
Thermo Scientific™
75412452 |
Sorvall ST 16 (75004241) M-20 Microplate rotor (75003624) |
2272 x G |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
75-810-885
|
Thermo Scientific™
75810885 |
Sorvall ST 16R (75004381) TX-200 Swinging Bucket Rotor (75003658) 200mL Round Buckets (set of 4) (75003659) Sealing caps for TX-200 bucket (set of 4) (75003660) 7x15/10mL vac adapters (set of 4) (75003808) 8x5/7mL adapters (set of 4) (75003785) |
5580 x G |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
75-418-180
|
Thermo Scientific™
75418180 |
Sorvall ST 16 (75004241) TX-400 Swinging Bucket Rotor (75003629) 400mL Round Buckets (set of 4) (75003655) Sealing caps for TX-400 (set of 4) (75003656) 14 x 15/10mL vac adapters (set of 4) (75003681) 19 x 5/7mL vac adapters (set of 4) (75003680) |
25,000 to 25,999 x G |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
75-812-452
|
Thermo Scientific™
75812452 |
Sorvall ST 16R (75004381) M-20 Microplate rotor (75003624) |
2272 x G |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
75-415-224
|
Thermo Scientific™
75415224 |
Sorvall ST 16 (75004241) TX-400 Swinging Bucket Rotor (75004241) 400mL Round Buckets (set of 4) (75003655) 4x50mL conical adapaters (set of 4) (75003683) M-20 Microplate rotor (75003624) Microliter 30x2 rotor (75003652) |
25,000 to 25,999 x G |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
75418382
|
Thermo Scientific™
75418382 |
Sorvall ST 16 (75004241) TX-400 Swinging Bucket Rotor (75003181) 400mL Round Buckets (set of 4) (75003655) 4x50mL conical adapters (set of 4) (75003683) 9 x 15mL conical adapters (set of 4) (75003682) |
4696 x G |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
75-410-094
|
Thermo Scientific™
75410094 |
Sorvall ST 16 (75004241) 8x50mL Sealed Fixed Angle Rotor (75003694) |
25,000 to 25,999 x G |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
75-408-180
|
Thermo Scientific™
75408180 |
Sorvall ST 16 (75004240) TX-400 Swinging Bucket Rotor (75003181) 400mL Round Buckets (set of 4) (75003655) Sealing caps for TX-400 (set of 4) (75003656) 14 x 15/10mL vac adapters (set of 4) (75003681) 19 x 5/7mL vac adapters (set of 4) (75003680) |
4696 x G |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
The Thermo Scientific Sorvall ST 16 general purpose centrifuge series is perfect for everyday sample processing, including clinical protocols, cell culture applications and microplate processing. The refrigerated version is ideal for handling temperature-sensitive sample processing between -10° and +40°C.
Easy To Use
- Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance
- Patented motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches
- Secure locking system allows easy push-button installation and exchange of rotors
- Saves time switching between applications
- Easy access to rotor chamber for quick cleaning, a healthier working environment and longer unit life
- Biocontainment solution seals with a snap; eliminates screw caps and complicated clips
- Glove-friendly, one-handed open/close capability
- Certified by CAMR™ in Porton Down, UK
- Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
- Optimizes safety and improves separations
Space-Saving Design
- Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning
- Up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing
Ventilated Model ST 16
- Dimensions: 23.8L × 17.3W × 14.2 in.H [34.3 in.H open] (60.5 × 44 × 36cm [87cm open])
- Net weight: 126.8 lb. (57.5kg)
- CFC-free refrigeration system
- Temperature Range: -10° to +40°C
- Pre-Cooling Function with direct button
- 23.8L × 24.5W × 14.2 in.H [34.3 in.H open] (60.5 × 62.3 × 36cm [87cm open])
- Net weight: 201.7 lb. (91.5kg)
Applications:
Cell Culture, Clinical and Healthcare
Certifications
UL listed, CSA certified, CE marked, Certified Biosafety
Compliance
IVD Compliant, IEC 61010-1, IEC 61010-2-202, IEC 61010-2-101
Specifications
1.6L | |
34.3 in. | |
15,000 to 15,999rpm | |
<61dBA | |
Auto-Lock rotor exchange system, SMARTspin imbalance detection system, Certified ClickSeal biocontainment system, language selection, 9 acceleration/10 braking profiles, motorized lid latch |
UL listed, CSA certified, CE Certified Biosafety; IVD Compliant, IEC 61010-1, IEC 61010-2-202, IEC 61010-2-101 | |
87cm | |
Direct, brushless induction, low-profile | |
Yes | |
9 hr. 99 min. plus HOLD |