Please login to your online account to display your discounted pricing

Thermo Scientific™ Sorvall™ Legend™ XT/XF Centrifuge and Rotor Packages

High-performance processing, capacity and throughput

Specifications

Temperature Range (Metric) -10° to +40°C
Profile (Acceleration/Braking) 9 acceleration/10 braking
Memory 99 programs (5 with direct access key)
Motor Type Direct, brushless induction, low-profile
Safety Features Certified ClickSeal biocontainment system, language selection, motorized lid latch, AutoLock III rotor locking, SMARTspin imbalance detection
View More Specs
Requires:  Rotor (included in package)
Products
Catalog Number Mfr. No. Includes Capacity Max. RCF Max. Speed Price Quantity    

75-397-406PM

 
thermo scientific™
75397406PM
Sorvall Legend XFR, 120V (75004539), TX-1000 high capacity rotor (75003017), High capacity TX-1000 buckets (set of 4) (75003001), Click Seal Lids for Biocontainment rotor (75007309), 10 x 50mL conical adapters (set of 4) (75003674), 24 x 15mL conical adapters (set of 4) (75007306) 4 x 1000mL 4122 x G 4200rpm CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Temperature Range (Metric) -10° to +40°C
Profile (Acceleration/Braking) 9 acceleration/10 braking
Memory 99 programs (5 with direct access key)
Motor Type Direct, brushless induction, low-profile
Safety Features Certified ClickSeal biocontainment system, language selection, motorized lid latch, AutoLock III rotor locking, SMARTspin imbalance detection
Controller Type Microprocessor
Certifications/Compliance UL, CE, CSA, Certified Biosafety; IVD compliant; IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101; 230V models meet EN 292, EN 61326, EN 55011B
Electrical Requirements 120V 60Hz

The XT/XF Series can handle a range of general-purpose processing including cell culture, microplate, bioproduction, blood separation, microbiology and many others.

Simple Operation

  • Intuitive control panel and digital display
  • Detailed operation information, including display of set and actual parameters, maximizes run performance and temperature accuracy for improved sample protection
  • Easily adjust speed, time and temperature, even during the run, with the convenient keyboard for direct input
  • Patented lid-locking technology enables one finger downward motion for easy closing and locking of centrifuge lid, even on tall benches
  • Double temperature management system displays the air temperature in the chamber as well as the sample temperature, ensuring accurate control of the sample temperature during the run
Auto-Lock™ Rotor Exchange
  • Secure locking system allows easy push-button installation and exchange of rotors
  • Saves time in switch between applications
  • Easy access to the chamber enables quick cleaning, a healthier working environment and longer unit life
ClickSeal™ Bucket Sealing System
  • Biocontainment system seals with a snap; eliminates screw caps and complicated clips
  • Glove-friendly, one-handed open/close capability
  • Certified by CAMR™ in Porton Down, UK
SMARTSpin™ Technology
  • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
  • Optimizes safety and improves separations

 

Space-Saving Design

  • Compact size conserves workspace on benchtop or floor
  • Ergonomic height and curved design ensure comfortable sample handling and cleaning of unit
Energy Efficient
  • Design saves up to 40% of energy on industry standard protocols such as blood separations or conical-tube processing

 

Refrigerated Model Legend XTR

  • For high-performance applications with temperature-sensitive samples
  • CFC-free refrigeration system
  • Temperature Range: -10° to +40°C
  • Pre-Cooling Function with direct button
  • 26.4L × 29.3W × 14.2 in.H [35.4 in.H open] (67 × 74.5 × 36cm [90cm open])
  • Net weight: 255.7 lb. (116kg)
Refrigerated Model Legend XFR
  • For high-performance applications with temperature-sensitive samples
  • CFC-free refrigeration system
  • Temperature Range: -10° to +40°C
  • Pre-Cooling Function with direct button
  • 26.4L × 29.3W × 31.1 in.H [57.4 in.H open] (67 × 74.5 × 79cm [139cm open])
  • Net weight: 314.2 lb. (142.5kg)

 

Applications:

Cell culture, microplate, bioproduction, food safety, blood separation, bodily fluids processing, pharmaceutical, biotechnology, stem cell, microbiology, molecular biology, proteomics, genomics

For exceptional versatility, the Sorvall XT series supports a wide range of rotors and adapters, including Thermo Scientific Fiberlite™ rotors, for a minimum of 16 rotor configurations. All rotors and adapters are sold separately.

UL, CE, CSA, Certified Biosafety

VD compliant; IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101; 230V models meet EN 292, EN 61326, EN 55011B

One year parts and labor