missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Sorvall™ Legend™ X1 Centrifuge and Rotor Packages

1L units offering amazing high-performance processing, capacity and throughput

Specifications

Capacity 1.6L
Certifications/Compliance UL, CE, CSA, Certified Biosafety; IVD compliant; IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101; 230V models meet EN 292, EN 61326, EN 55011B
Controller Type Microprocessor
Hertz 60Hz
Max. RCF 25,000 to 25,999 x G
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Price Quantity  
Catalog Number Mfr. No. Price Quantity  
36-12-0331 Thermo Scientific™
75218382
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
75618382 Thermo Scientific™
75618382
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
75-612-963 Thermo Scientific™
75612963
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
75-612-452 Thermo Scientific™
75612452
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
75212452 Thermo Scientific™
75212452
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
75-512-452 Thermo Scientific™
75512452
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
75-612-024 Thermo Scientific™
75612024
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
75-218-120 Thermo Scientific™
75218120
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
75-218-119 Thermo Scientific™
75218119
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
75-212-024 Thermo Scientific™
75212024
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
75-618-120 Thermo Scientific™
75618120
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
75-618-119 Thermo Scientific™
75618119
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

The X1 Series can handle a range of general-purpose processing including cell culture, microplate, bioproduction, blood separation, microbiology and many others. It features a convenient 1L capacity and is available in both ventilated and refrigerated units. Refrigerated models are ideal for processing temperature-sensitive samples.

Simple Operation

  • Intuitive control panel and digital display
  • Detailed operation information, including display of set and actual parameters, maximize run performance and temperature accuracy for improved sample protection
  • Easily adjust speed, time and temperature, even during the run with our convenient keyboard for direct input
  • Patented lid-locking technology enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches with optional automatic lid opening
  • Double temperature management system displays the air temperature in the chamber as well as the sample temperature, ensuring accurate control of the sample temperature during the run
Auto-Lock™ Rotor Exchange
  • Secure locking system allows easy push-button installation and exchange of rotors
  • Saves time when switching rotors—between applications
  • Easy access to the chamber enables quick cleaning, a healthier working environment and longer unit life.
ClickSeal™ Bucket Sealing System
  • Biocontainment system seals with a snap; eliminates screw caps and complicated clips
  • Glove-friendly, one-handed open/close capability
  • Certified by CAMR™ in Porton Down, UK
SMARTSpin™ Technology
  • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
  • Optimizes safety and improves separations

Space-Saving Design

  • Compact size conserves workspace
  • Ergonomic height and curved design ensure comfortable sample handling and cleaning of unit
Energy Efficient
  • Design saves up to 40% of energy on industry standard protocols such as blood separations or conical-tube processing

Ventilated Sorvall Legend X1

  • Dimensions: 23.8L × 17.3W × 14.2 in.H [34.3 in.H open] (60.5 × 44 × 36cm [87cm open])
  • Net weight: 126.8 lb. (57.5kg)
Refrigerated Sorvall Legend X1R
  • CFC-free refrigeration system
  • Temperature Range: -10° to +40°C
  • Pre-Cooling Function with direct button
  • 23.8L × 24.5W × 14.2 in.H [34.3 in.H open] (60.5 × 62.3 × 36cm [87cm open])
  • Net weight: 201.7 lb. (91.5kg)

Applications:

Cell culture, microplate, bioproduction, food safety, blood separation, bodily fluids processing, pharmaceutical, biotechnology, stem cell, microbiology, molecular biology, proteomics, genomics

Certifications

UL, CE, CSA, Certified Biosafety

Compliance

IVD compliant; IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101; 230V models meet EN 292, EN 61326, EN 55011B

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Description & Specifications

Specifications

1.6L
Microprocessor
25,000 to 25,999 x G
120V
120V 60Hz
87cm
Direct, brushless induction, low-profile
Yes
99 hr. 59 min. plus HOLD
UL, CE, CSA, Certified Biosafety; IVD compliant; IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101; 230V models meet EN 292, EN 61326, EN 55011B
60Hz
15,200rpm
Color Graphic Display
34.3 in.
99 programs (5 with direct access key)
<55dBA
Certified ClickSeal biocontainment system, language selection, motorized lid latch, AutoLock Rotor Exchange, SMARTspin imbalance detection