Please login to your online account to display your discounted pricing

Thermo Scientific™ Sorvall™ Legend™ T1/RT1 Microplate Rotor

For use with Legend T1/RT1 centrifuges

$1,775.74 - $1,775.74

Specifications

Speed 4,100rpm
View More Specs
Products
Catalog Number Mfr. No. Capacity (Metric) For Use With (Equipment) Type Price Quantity    

05-376-164

 
thermo scientific™
11175631
2 x3 microplates or 2 x 1 filter blocks Pack of 2 Each for $1,775.74
Description & Specifications

Specifications

Speed 4,100rpm

  • Capacity: 2 × 3 microplates or 2 × 1 filter blocks
  • Max. Speed/RCF: 4100rpm/2160×G
  • Optional sealed plate carrier 05376164 offers biocontainment protection per CAMR (HPA) Porton Down, UK

Rubber cushion for microplates (05376294) is available online.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.