Please login to your online account to display your discounted pricing

Thermo Scientific™ Sorvall™ Legend™ Centrifuge Carts


Allow you to operate your centrifuge operation away from, or under, your primary workbench

Manufacturer: thermo scientific™  76000076FS

 View more versions of this product

Catalog No. 13-100-526

  • / Each
 

Description & Specifications

Specifications

Type Mobile cart
For Use With (Equipment) Thermo Scientific™ Sorvall™ Legend™ RT, Mach 1.6R
Height (Metric) 29cm
Length (English) 26 in.
Length (Metric) 67cm
Height (English) 11 in.