missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Shandon™ LMR-SO Series Side-Opening Refrigerators

Work well in spaces where clearance in front of unit is limited

Requires: Floor drain for condensate is required



Products ${productFamilyLength}
Catalog Number Mfr. No. Price Quantity  
Catalog Number Mfr. No. Price Quantity  
2SOT Thermo Scientific™
2SOT
N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

Refrigerators feature a side-opening configuration. Models are available in one- to three-body capacities. Each compartment is fitted with a heavy-duty 24 in. (61.0cm) telescoping mechanism to accommodate Thermo Scientific Shandon body trays.

Features

  • Insulation: 3.5 in. (8.9cm) foamed-in-place polyurethane (UL listed, Class 1); ozone friendly
  • Refrigerant: R404A; ozone friendly
  • Framing: Seasoned wood frame; tongue-and-groove construction
  • Doors: In-fitting, flush doors with magnetic gasket, commercial-grade chrome-plated hardware and perimeter heater in frame; exterior is fabricated from 20-gauge stainless steel with a #4 finish
  • Front Exterior Wall Finish: 20-gauge stainless-steel with a #4 finish
  • Exterior Sides and Back Panel: 20-gauge stucco-embossed aluminum
  • Interior Finish: 20-gauge stucco-embossed aluminum
  • Racks: Three-piece, stainless-steel telescoping racks; extend 24 in. (61cm) and are capable of supporting a body tray and cadaver at full extension
  • Assembly: Camlock
  • Electronic Temperature Control: digital readout, high/low audio/visual alarms, and contacts for remote alarm connection
  • Refrigeration Condensing Unit: Self-contained indoor (outdoor or remote available as a custom option)
  • Standard Temperature: 38°F (3.3°C) ±2.5°
  • Power: 110-120V/1Ph/60Hz (international voltages available for all components)
  • Compressor: 110-120V, 0.5hp; 4380 BTU/hr. at 25°F Evap. Temp.; 12.4A
  • Evaporator Coil: 110-120V, 2.0A
  • Lighting: Vaporproof incandescent light with lighted rocker switch; 110-120V, 0.8A
  • Door Heaters: 110-120V, 0.9A each; built to comply with international safety standards.

Certifications

UL Class 1 listing for Surface Burn Characteristics; CE certified