Please login to your online account to display your discounted pricing

Thermo Scientific™ Shandon™ LMR-EO Series End-Opening Refrigerators

Feature an end-opening configuration

Products
Catalog Number Mfr. No. Price Quantity    

2EOT

 
thermo scientific™
SH2EOT
CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

2EOR

 
thermo scientific™
SH2EOR
CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

4EOT

 
thermo scientific™
SH4EOT
CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Standard models are available in one- to nine-body capacities. Custom configurations are available to meet any required capacity. Each compartment is fitted with either a roller rack system or a heavy-duty three-piece telescoping rack to accommodate Shandon body trays. Double end-opening refrigerators are available upon request.

Features

  • Insulation: 3.5 in. (8.9cm ) foamed-in-place polyurethane (UL listed, Class 1); ozone friendly
  • Refrigerant: R404A; ozone friendly
  • Framing: Seasoned wood frame; tongue-and-groove construction
  • Doors: In-fitting, flush doors with magnetic gasket, commercial-grade chrome-plated hardware and perimeter heater in frame; exterior is fabricated from 20-gauge stainless steel with a #4 finish
  • Front Exterior Wall Finish: 20-gauge stainless steel with a #4 finish
  • Exterior Sides and Back Panel: 20-gauge stucco-embossed aluminum
  • Interior Finish: 20-gauge stucco-embossed aluminum
  • Assembly: Camlock
  • Electronic Temperature Control: Digital readout, high/low audio/visual alarms, and contacts for remote alarm connection
  • Lighting: Vaporproof incandescent light with lighted rocker switch
  • Refrigeration Condensing Unit: Self-contained indoor (outdoor or remote available as a custom)
  • Standard Temperature: 38°F (3.3°C) ±2.5°
  • Built to comply with international safety standards

Choose the Rack that Best Meets Your Needs

  • Three-piece, stainless-steel telescoping racks extend 76 in. (193.0cm) and are capable of supporting a body tray and cadaver at full extension or locking closed to allow tray to roll out separately
  • Roller rack system allows user to move cadaver from transport cart to refrigerator without lifting tray

UL Class 1 listing for Surface Burn Characteristics; CE certified

Body Trays 82618 and 82619 are available separately as accessories.