missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Epredia™ Consul-Mount™
Designed specifically for use with the Epredia™ Consul™ coverslipper
$315.13 - $327.15
Specifications
Color | Clear |
---|---|
Quantity | 500 mL |
For Use With (Application) | For use with Epredia™ Consul™ coverslipper |
Form | Liquid |
Description
- Permanent, organic mountant
- Xylene base
- Refractive index: 1.495 ±0.005 (dry)
- Viscosity: Medium (125-200 cps at 24°C)
Specifications
Clear | |
500 mL | |
For use with Epredia™ Consul™ coverslipper | |
Liquid |