Please login to your online account to display your discounted pricing

Thermo Scientific™ Precision™ High-Performance Incubators

Mechanical or gravity convection

$9,949.44 - $9,949.44


Capacity 11.2 cu. ft., 317L
Case Material Enamel coated Steel
Certifications/Compliance UL, cUL
Controller Type PID microprocessor
Diameter (English) Inside 21 in.
View More Specs
Catalog Number Mfr. No. Convection Type Amperage Temperature Uniformity Wattage Price Quantity    


thermo scientific™
Mechanical 4.3A ±0.5 at 37°C 520w CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to for assistance.


thermo scientific™
Gravity 3.8A ±0.7 at 37°C 450w Each for $9,949.44
Description & Specifications


Capacity 11.2 cu. ft., 317L
Case Material Enamel coated Steel
Certifications/Compliance UL, cUL
Controller Type PID microprocessor
Diameter (English) Inside 21 in.
Diameter (English) Outside 25 in.
Diameter (Metric) Inside 53cm
Diameter (Metric) Outside 64cm
Height (English) Exterior 35 in.
Height (English) Interior 25 in.
Height (Metric) Exterior 88cm
Height (Metric) Interior 64cm
Hertz 60Hz
Length (English) Exterior 25 in.
Length (Metric) Exterior 64cm
Temperature Range (Metric) 5 to 65°C
Voltage 120V
Weight (English) 215 lb.
Weight (Metric) 98kg
Width (English) Interior 37 in.
Width (Metric) Interior 94cm
Display LED
Electrical Requirements 120V 60Hz
Insulation 3 in. Thick Fiberglass
Material (Internal) Stainless Steel
No. of Shelves 6
Volume (English) 11.2 cu. ft.
Volume (Metric) 371L
Warranty 1 Year
Width (English) 40 in.
Width (Metric) 101cm

Mechanical convection provides uniform heating, precise temperature control and fast drying. A blower circulates heated air in a horizontal airflow pattern for efficient heat distribution with tight temperature tolerances of up to ±0.5°C. Gravity convection offers gentle drying with heat-generated convection to move the air vertically through the chamber to heat samples.

Advanced Microprocessor PID Controls

  • Sophisticated microprocessor PID controls with easy-to-view digital LED readout†
  • Temperature is displayed on large, three-character screen; can be easily set from 5°C above ambient to up to 75°C (depending on model) in 0.1°C increments using touch-sensitive arrow keys
  • Fixed setpoints on control panel eliminate need for tuning
  • Offset feature enables easy calibration
Built-In Safety
  • Built-in safety backup maintains control at 3° above setpoint if primary heater control fails
  • Visual alarm indicates when temperature exceeds 3°C setpoint
Robust Construction
  • Inner glass door permits viewing of samples without disturbing chamber environment
  • Silicone gasket on outer door and 7.6cm (3 in.)-thick fiberglass insulation prevents heat loss, ensures excellent temperature uniformity
  • Circuit breaker protects against power surges
  • Durable, enamel-coated steel exterior
  • Interior chamber is easy-to-clean stainless steel
  • Low-watt density heater elements are designed for long life
  • Internal electrical outlet allows operation of a shaker, stirrer or other lab apparatus (849.6L unit has two outlets)
  • Large capacity units (317L) with double-door design

UL/cUL listed, except for large capacity units.

One year, parts and labor

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.