Please login to your online account to display your discounted pricing

Thermo Scientific™ picoSpin™ 45 NMR Spectrometer Accessories

Accessories and replacement parts for the Thermo Scientific™ picoSpin™ 45 Spectrometer

$168.85 - $588.62

Products
Catalog Number Mfr. No. Includes Price Quantity    

14-385-165

 
thermo scientific™
840-248400
25 1mL polypropylene syringes; 25 syringe filters; 4 22G blunt tip dispensing needles; 2 grooved ferrule, 0.06 in. PEEK; 2 nuts, 0.06 in. finger-tight PEEK; 4 port plugs, 0.06 in. PEEK; 2 PTFE tubing, 0.06 in. O.D., 0.02 in. I.D.; 2 syringe ports; 2 inlet filters, PEEK body, 2um SS mesh; instructions describing sample injection into picoSpin 45 NMR Spectrometer using this kit Each for $588.62

14-385-164

 
thermo scientific™
714-120100
Tools needed for installation, cartridge inlet and outlet fittings, 0.06 in. Stainless Steel Each for $168.85

14-385-166

 
thermo scientific™
840-248500
1 100μL Hamilton Gastight™ syringe, 1 22 gauge blunt-tip needle, 1 grooved ferrule, 0.06 in., PEEK, 1 nut, 0.06 in. finger tight, PEEK, 2 port plugs, 0.06 in. PEEK, 1 PTFE tubing, 0.06 in. OD, 0.02 in. ID, 1 syringe por Each for $488.98

14-385-167

 
thermo scientific™
714-120300
5 Replacement inlet filters for 0.062 in. fittings, PEEK body, 2μm Stainless Steel mesh Each for $258.40
Description & Specifications

Additional Capillary Cartridge

  • Sub panel assembly containing the NMR RF coil and shim coils
  • Includes tools needed for installation
  • Cartridge inlet and outlet fittings, 1/16 in. stainless steel
  • Replacement of cartridge becomes necessary if sample delivery tubing become clogged; it is recommended to keep a spare cartridge on hand
Classroom Accessory Kit for 1/16 in. Stainless Steel Fittings
  • 25 1mL polypropylene syringes
  • 25 syringe filters (0.22μm PTFE, 13mm dia.)
  • Four 22 gauge blunt tip dispensing needles
  • Two grooved ferrule, 1/16 in. PEEK
  • Two nuts, 1/16 in. finger-tight PEEK
  • Four port plugs, 1/16 in. PEEK
  • Two PTFE tubing, 1/16 in. OD, 0.020 in. ID
  • Two syringe ports
  • Two inlet filters, PEEK body, 2μm SS mesh
  • Instructions describing sample injection into picoSpin 45 NMR Spectrometer using this kit
Lab Accessory Kit for 1/16 in. Stainless Steel Fittings
  • One 100μL Hamilton Gastight™ syringe
  • One 22 gauge blunt-tip needle
  • One grooved ferrule, 1/16 in., PEEK
  • One nut, 1/16 in. finger-tight, PEEK
  • Two port plugs, 1/16 in. PEEK
  • One PTFE tubing, 1/16 in. OD, 0.020 in. ID
  • One syringe port
  • One inlet filter, PEEK body, 2μm SS mesh
  • Instructions describing sample injection into picoSpin 45 NMR Spectrometer using this kit
Inline PEEK Inlet Filter Replacement Kit
  • Five replacement inlet filters for 1/16 in. fittings
  • PEEK body
  • 2μm SS mesh