missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ picoSpin™ 45 NMR Spectrometer Accessories
Accessories and replacement parts for the Thermo Scientific™ picoSpin™ 45 Spectrometer
Supplier: Thermo Scientific™ 714120100
Description
Additional Capillary Cartridge
- Sub panel assembly containing the NMR RF coil and shim coils
- Includes tools needed for installation
- Cartridge inlet and outlet fittings, 1/16 in. stainless steel
- Replacement of cartridge becomes necessary if sample delivery tubing become clogged; it is recommended to keep a spare cartridge on hand
- 25 1mL polypropylene syringes
- 25 syringe filters (0.22μm PTFE, 13mm dia.)
- Four 22 gauge blunt tip dispensing needles
- Two grooved ferrule, 1/16 in. PEEK
- Two nuts, 1/16 in. finger-tight PEEK
- Four port plugs, 1/16 in. PEEK
- Two PTFE tubing, 1/16 in. OD, 0.020 in. ID
- Two syringe ports
- Two inlet filters, PEEK body, 2μm SS mesh
- Instructions describing sample injection into picoSpin 45 NMR Spectrometer using this kit
- One 100μL Hamilton Gastight™ syringe
- One 22 gauge blunt-tip needle
- One grooved ferrule, 1/16 in., PEEK
- One nut, 1/16 in. finger-tight, PEEK
- Two port plugs, 1/16 in. PEEK
- One PTFE tubing, 1/16 in. OD, 0.020 in. ID
- One syringe port
- One inlet filter, PEEK body, 2μm SS mesh
- Instructions describing sample injection into picoSpin 45 NMR Spectrometer using this kit
- Five replacement inlet filters for 1/16 in. fittings
- PEEK body
- 2μm SS mesh
Specifications
Tools needed for installation, cartridge inlet and outlet fittings, 0.06 in. Stainless Steel |