Please login to your online account to display your discounted pricing

Thermo Scientific™ Nicolet™ iS5 FT-IR Spectrometer, French

Ideal for laboratory analysis, raw material identification, and finished product inspection

Specifications

Certifications/Compliance CE, Ensured by automatic testing to ASTM E1421 specifications to meet ISO and GMP requirements
Depth (English) 10.9 in.
Depth (Metric) 28cm
Detector Type dTGS room temperature
Spectral Range 7800 to 350cm-1
View More Specs
Includes:  iD1 transmission accessory; for cells up to 10cm in length
Products
Catalog Number Mfr. No. Includes Price Quantity    

14-200-122

 
thermo scientific™
912A0713
KBr windows CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Certifications/Compliance CE, Ensured by automatic testing to ASTM E1421 specifications to meet ISO and GMP requirements
Depth (English) 10.9 in.
Depth (Metric) 28cm
Detector Type dTGS room temperature
Spectral Range 7800 to 350cm-1
Spectral Resolution <0.8cm-1
Voltage 100-120V
Weight (English) 22 lb.
Weight (Metric) 10kg
Width (English) 13.5 in.
Width (Metric) 35cm
Electrical Requirements 100-120V 50/60Hz
For Use With (Application) For laboratory analysis, raw material identification and finished product inspection
Frame Material Magnesium Alloy
Height (English) 10.2 in.
Height (Metric) 26cm
Hertz 50/60Hz
Model Nicolet iS5 FT-IR
Output USB 2.0
Sensitivity 4cm-1

Designed to withstand a wider range of temperature and humidity conditions than those found in a typical laboratory.

  • Magnesium-alloy construction provides excellent mechanical characteristics for stiffness, thermal properties, vibrational dampening, and reduced weight
  • Tightly sealed and desiccated optical bench protects internal components from high humidity and aggressive chemicals
  • Internal diagnostics with electronic humidity and heat sensors warn of excessive humidity or temperature
  • Software: OMNIC™ Specta™ software includes features such as data collect, stacked/overlaid displays, cursors, peakpick, peak height/area, subtraction, electronic lab notebook, and macro programming. Normal sensitivity QCheck gives you high confidence in PASS/FAIL material inspections of natural and other small variation products. For compounds and mixtures, OMNIC™ Specta™ software includes a patented algorithm that greatly improves the contaminants analysis and identifies all compounds in a multiple-ingredient material.