missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Nalgene™ Polysulfone Reusable Bottletop Filters
Designed for use in a wide range of applications, Thermo Scientific™ Nalgene™ filtration hardware and accessories can be used in conjunction with our various lines of filtration devices.
Supplier: Thermo Scientific™ 7103200045
Description
Designed for use in a wide range of applications, Thermo Scientific™ Nalgene™ filtration hardware and accessories can be used in conjunction with our various lines of filtration devices.
Designed for use in a wide range of applications, Thermo Scientific™ Nalgene™ filtration hardware and accessories can be used in conjunction with our various lines of filtration devices.Specifications
Autoclavable | |
Reusable | |
Polysulfone | |
Bottletop Filter | |
1.67 in. |
Accepts 6 to 8 mm vacuum tubing | |
Media Bottle (Glass) | |
45 mm | |
500 mL | |
424 mm |