Please login to your online account to display your discounted pricing

Thermo Scientific™ MaxQ™ HP Tabletop Orbital Shaker Packages

Operates in reach-in incubators, environmental rooms, or on lab benches

Specifications

Amperage 0.5A
Certifications/Compliance CE, cUL, UL
Controller Type Microprocessor
Orbit 2.54cm
Speed Range 25 to 525rpm
View More Specs

 Alert

Products on this page may include voltages not considered standard in North America. Please review carefully.

Products
Catalog Number Mfr. No. Length (English) Platform Length (Metric) Platform Width (English) Platform Width (Metric) Platform Price Quantity    

11676239

 
thermo scientific™
SHKE430HPPR
36 in. 91.44cm 24 in. 61cm CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Amperage 0.5A
Certifications/Compliance CE, cUL, UL
Controller Type Microprocessor
Orbit 2.54cm
Speed Range 25 to 525rpm
Electrical Requirements 115V 50/60Hz
Height (English) 7.8 in.
Height (Metric) 19.8cm
Hertz 50/60Hz
Humidity Range 80% RH at or below 31C (87.8F), decreasing linearly to 50% RH at 40C (104F)
Timer Continuous or timed from 1 min. up to 199 hr. 59 min.
Type Tabletop orbital shaker
Voltage 115V
Width (English) 24.3 in.
Width (Metric) 61.7cm

MaxQ HP Tabletop orbital shakers combine high durability and capacity with unequalled ease of use. The proprietary triple-counterbalanced heavy-duty mechanism prevents vibration, allowing the unit to run smoothly with heavy, out-of-balance loads. Every other part, from the large rubber block vibration isolator feet, to the thick machined aluminum platform, is designed to last through years of nonstop use.

  • Triple counter-balanced mechanism provides optimum handling of full or unbalanced loads, regardless of flask placement, and completely eliminates “walking”
  • Microprocessor controller displays run and setpoints simultaneously on a 20-character backlit display
  • Easy programming with icon-based keys and alphanumeric messages
  • Oversized adjustable, suction-cup style, rubber feet minimize vibration, provide maximum stability, even with heavy or unbalanced loads
  • Heavy-duty, triple counter-balanced eccentric drive allows extended speed ranges
  • Low-heat 24V DC motor with moisture-resistant electronics provides continuous maintenance-free shaker operation on the benchtop or in a chamber
  • Heavy-duty, permanently lubricated bearings ensure long life, minimizing the risk of downtime
  • Optional platforms are constructed of 0.31 in., heavy-duty, brushed anodized aluminium for durability and easy cleaning

Promotional Package:
With Platform and Clamp Starter Kit

CE, UL, cUL

One-year parts, five-years labor, and lifetime on the drive mechanism