Please login to your online account to display your discounted pricing

Thermo Scientific MaxQ™ 7000 Analog Shaker Package


All in one promo package includes platform and clamp starter kit.

Manufacturer: thermo scientific  SHKA7000PROMO

 View more versions of this product

Catalog No. 11-676-085

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Model MaxQ 7000 Analog Shaker Package
Load Bearing Capacity 15.9kg
Motor Type Triple eccentric drive
Net Weight (English) 107 lb.
Timer Range Continuous or from 1 to 60 min.
Temperature Range (Metric) 5° above ambient to 65°C
Certifications/Compliance UL, cUL, CE
Dimensions (L x W x H) Exterior 25 x 21.5 x 18 in. (63.5 x 54.6 x 45.7cm)
Electrical Requirements 120V 50/60Hz
Orbit 0.5 in.
Capacity 7.7L
Speed Range 40 to 400rpm
Hertz 50/60Hz
Net Weight (Metric) 48.5kg
Voltage 120V
Includes MaxQ 7000 Incubated Water Bath Benchtop Orbital Analog Shaker (SHKA7000), 11 x13 in. Universal Platform (30105), and Clamp Starter Kit (30129)