Please login to your online account to display your discounted pricing

Thermo Scientific™ MaxQ™ 5000 Floor-Model Shaker Packages


High-capacity floor model units hold large 4L and 6L flasks

Manufacturer: thermo scientific™  SHKA5000PROMO

 View more versions of this product

 Alert

Products on this page may include voltages not considered standard in North America. Please review carefully.

Catalog No. 11-676-079

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Width (Metric) Platform 33cm
Shipping Weight (English) 476 lb.
Display LED
Height (English) 41 in.
Height (Metric) 104.1cm
Type Orbital shaker
Width (Metric) 104.1cm
Certifications/Compliance CE, cUL, UL
Electrical Requirements 120V 50/60Hz
Model Max 5000 Floor
Hertz 50/60Hz
Timer 1 to 60 min.
Voltage 120V
Width (English) 41 in.
Controller Type Analog
Length (English) Platform 11 in.
Width (English) Platform 13 in.
Length (Metric) Platform 27.9cm
Speed Range 15 to 500rpm
Shipping Weight (Metric) 215.9kg