Please login to your online account to display your discounted pricing

Thermo Scientific™ MaxQ™ 5000 Floor-Model Shaker Packages


High-capacity floor model units hold large 4L and 6L flasks

Manufacturer: thermo scientific™  SHKE5000-7PROMO

 View more versions of this product

 Alert

Products on this page may include voltages not considered standard in North America. Please review carefully.

Catalog No. 11-676-082

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Speed Range 15 to 1500rpm
Orbit 1 in.
Hertz 50/60Hz
Voltage 120V
Certifications/Compliance cUL, UL, CE
Electrical Requirements 120V 50/60Hz
Temperature (Metric) Range 15° below ambient to 60°C